
Square Head Bolt, Zinc Plated, 3/8"-16 Thread Size, 1 in Lg
Mfr # 37C100SHB307Z-31
Zoro # G114442540
product price: $17.79
/pk 31, $0.57/eaKey Features
System of Measurement
Inch
Thread Size
3/8"-16
Fastener Length
1 in
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
37C100SHB307Z-31
Zoro #
G114442540
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Fastener Length
1 in
Details
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Fully Threaded
Thread Type
Coarse
Item
Square Head Bolt
Description
Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.