
Square Head Bolt, Zinc Plated, 7/8"-9 Thread Size, 7 in Lg, 2 PK
Mfr # 87C700SHB307Z-2
Zoro # G114464283
product price: $39.35
/pk 2, $19.68/eaKey Features
System of Measurement
Inch
Thread Size
7/8"-9
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87C700SHB307Z-2
Zoro #
G114464283
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
7/8"-9
Fastener Length
7 in
Details
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Partially Threaded
Thread Type
Coarse
Item
Square Head Bolt
Description
Square Head Bolts have square-shaped external wrenching heads, which offer a large bearing area for positive gripping. Theseare best used in tight or dark spaces where a machinist or fabricator must tighten the bolt blind.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.