
Standard Dowel Pin, 1/8 in Nominal Dia, 3 in L, Alloy Steel, 50 PK
Mfr # 12X200DPAPL-50
Zoro # G214431338
product price:Â $36.59
/pk 50, $0.73/eaKey Features
Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
3 in
Material
Alloy Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
12X200DPAPL-50
Zoro #
G214431338
UPC #
-
Country of Origin
Multiple
Dimensions
Nominal Diameter
1/8 in
Shank Length
3 in
Details
Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain
Description
Dowel pins are short cylindrical rods used to align or join two or more components.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.