Standard Dowel Pin, 1/8 in Nominal Dia, 5/8 in L, Alloy Steel, 50 PK

  • Mfr # 12X62DPAPL-50

  • Zoro # G114434316


product price:  $15.35
/pk 50, $0.31/ea

Key Features

Pin Type
Standard
System of Measurement
Inch
Nominal Diameter
1/8 in
Shank Length
5/8 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12X62DPAPL-50
Zoro #
G114434316
UPC #
-
Country of Origin
Multiple

Dimensions

Nominal Diameter
1/8 in
Shank Length
5/8 in

Details

Item
Dowel Pin
Pin Type
Standard
System of Measurement
Inch
Material
Alloy Steel
Finish
Plain

Description

Dowel pins are short cylindrical rods used to align or join two or more components.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.