
Thread Cutting Screw, #10-16 x 3/8 in, Zinc Plated Flange Hex Head Slotted Drive, 200 PK
Mfr # 10D37SHWMSZ/BT-200
Zoro # G114428070
product price:Â $23.85
/pk 200, $0.12/eaKey Features
Flange Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-16
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10D37SHWMSZ/BT-200
Zoro #
G114428070
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-16
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Blunt
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
These screws have an integral washer at the bottom of the headand a point that can cut new threads in a pre-drilled hole -primarily used with metal, plastic, wood and other common materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.