
Thread Cutting Screw, #10-24 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 2500 PK
Mfr # 10C200PFHMSZ/F-2500
Zoro # G114427127
product price:Â $287.99
/pk 2500, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#10-24
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10C200PFHMSZ/F-2500
Zoro #
G114427127
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-24
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Item
Thread Cutting Screw
Description
These screws have a countersunk head with a flat top surface and a point that can cut new threads in a pre-drilled hole in thicker metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.