Shop BOLTSANDNUTS.COM
See all product information
Create Account
Thread Cutting Screw, #10-24 x 3/8 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 100 PK
- Mfr # 10C37PPHMSSS/F-100
- Zoro # G114426892
product price:Â
$
17.39
/pk of 100, $0.17/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10C37PPHMSSS/F-100
- Zoro #
- G114426892
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- 410 Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- #10-24
- Fastener Length
- 3/8 in
Description
These screws have a wide, domed head with a flat undersideand a point that can cut new threads in a pre-drilled hole in thicker metal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.