
Thread Cutting Screw, #10-32 x 1/2 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 200 PK
Mfr # 10F50PFHMSSS/F-200
Zoro # G114424614
product price:Â $21.29
/pk 200, $0.11/eaKey Features
Flat Head
Phillips Drive
System of Measurement
Inch
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10F50PFHMSSS/F-200
Zoro #
G114424614
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-32
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
410 Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
These screws have a countersunk head with a flat top surface and a point that can cut new threads in a pre-drilled hole in thicker metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.