Shop BOLTSANDNUTS.COM
See all product information
Create Account
Thread Cutting Screw, 1/4"-20 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 30 PK
- Mfr # 25C250PFHMSZ/F-30
- Zoro # G114439977
product price:Â
$
16.75
/pk of 30, $0.56/ea
Key Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 25C250PFHMSZ/F-30
- Zoro #
- G114439977
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- 1/4"-20
- Fastener Length
- 2-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Thread Cutting Screw
Description
These screws have a countersunk head with a flat top surface and a point that can cut new threads in a pre-drilled hole in thicker metal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.