Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 60 PK
- Mfr # 25C200SHWMSZ/F-60
- Zoro # G114426205
product price:Â
$
27.55
/pk of 60, $0.46/ea
Key Features
Flange Hex Head
Slotted Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 25C200SHWMSZ/F-60
- Zoro #
- G114426205
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Blunt
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Thread Cutting Screw
Dimensions
- Screw Size
- 1/4"-20
- Fastener Length
- 2 in
Description
These screws have an integral washer at the bottom of the headand a point that can cut new threads in a pre-drilled hole -primarily used with metal, plastic, wood and other common materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.