Thread Cutting Screw, 1/4"-20 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 750 PK

  • Mfr # 25C200PFHMSZ/F-750

  • Zoro # G314441169


product price:  $225.99
/pk 750, $0.30/ea
Free Shipping & Returns

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
1/4"-20
Fastener Length
2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25C200PFHMSZ/F-750
Zoro #
G314441169
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
1/4"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Material
Steel
Finish
Zinc Plated
Item
Thread Cutting Screw

Description

These screws have a countersunk head with a flat top surface and a point that can cut new threads in a pre-drilled hole in thicker metal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.