
Thread Cutting Screw, #6-32 x 1 in, Zinc Plated Pan Head Phillips Drive, 100 PK
Mfr # 6C100PPHMSZ/T-100
Zoro # G114463583
product price:Â $11.19
/pk 100, $0.11/eaKey Features
Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#6-32
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6C100PPHMSZ/T-100
Zoro #
G114463583
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6-32
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw
Description
These screws have a wide, domed head with a flat undersideand a point that can cut new threads in a pre-drilled hole in thicker metal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.