Thread Cutting Screw, #8-18 x 1 in, Zinc Plated Pan Head Phillips Drive, 200 PK

  • Mfr # 8D100PPHMSZ/BT-200
  • Zoro # G114468199
product price: 
$
27.59
/pk of 200, $0.14/ea

Key Features

Pan Head
Phillips Drive
Blunt Tip
System of Measurement
Inch
Screw Size
#8-18
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8D100PPHMSZ/BT-200
Zoro #
G114468199
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-18
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Tip Type
Blunt
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Cutting Screw

Description

These screws have a wide, domed head with a flat undersideand a point that can cut new threads in a pre-drilled hole in thicker metal.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products