
Thread Forming Screw, M3-0.5 x 10 mm, Zinc Plated Pan Head Torx Drive, 500 PK
Mfr # M3C10SDPHTFSZ-500
Zoro # G314472408
product price:Â $21.25
/pk 500, $0.04/eaKey Features
Pan Head
Torx Drive
System of Measurement
Metric
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M3C10SDPHTFSZ-500
Zoro #
G314472408
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
M3-0.5
Fastener Length
10 mm
Details
System of Measurement
Metric
Head Type
Pan
Drive
Torx
Finish
Zinc Plated
Item
Thread Forming Screw
Description
Star Drive Pan Head Thread Forming Screws are a type of fastener that requires the use of a Torx driver for installation and removal. These screws are often used in plastic or other soft materials and are known for their ease of driving and holding power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.