Shop BOLTSANDNUTS.COM
See all product information
Create Account
Thread Forming Screw, M3-0.5 x 12 mm, Zinc Plated Pan Head Torx Drive, 500 PK
- Mfr # M3C12SDPHTFSZ-500
- Zoro # G814473752
product price:Â
$
23.89
/pk of 500, $0.05/ea
Key Features
Pan Head
Torx Drive
System of Measurement
Metric
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M3C12SDPHTFSZ-500
- Zoro #
- G814473752
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Metric
- Head Type
- Pan
- Drive
- Torx
- Finish
- Zinc Plated
- Item
- Thread Forming Screw
Dimensions
- Screw Size
- M3-0.5
- Fastener Length
- 12 mm
Description
Star Drive Pan Head Thread Forming Screws are a type of fastener that requires the use of a Torx driver for installation and removal. These screws are often used in plastic or other soft materials and are known for their ease of driving and holding power.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.