
Thread Rolling Screw, #10-24 x 1 in, Zinc Plated Pan Head Phillips Drive, 5000 PK
Mfr # 10C100PPHTRSZ-5000
Zoro # G114425291
product price: $581.99
/pk 5000, $0.12/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10-24
Finish
Zinc Plated
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10C100PPHTRSZ-5000
Zoro #
G114425291
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10-24
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Rolling Screw
Description
Thread rolling screws, AKA thread forming screws, are designed to create secure connections within metal, plastic, and wooden assemblies. Unlike thread cutting screws, which remove material, thread rolling screws create threads by pushing and deforming the material outward.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.