Thread Rolling Screw, #8-32 x 1/2 in, Zinc Plated Flange Hex Head External Hex Drive, 100 PK

  • Mfr # 8C50HWTRSZ-100

  • Zoro # G114466775


product price:  $11.75
/pk 100, $0.12/ea

Key Features

Flange Hex Head
External Hex Drive
System of Measurement
Inch
Screw Size
#8-32
Finish
Zinc Plated
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8C50HWTRSZ-100
Zoro #
G114466775
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8-32
Fastener Length
1/2 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
External Hex
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Thread Rolling Screw

Description

Thread rolling screws, AKA thread forming screws, are designed to create secure connections within metal, plastic, and wooden assemblies. Unlike thread cutting screws, which remove material, thread rolling screws create threads by pushing and deforming the material outward.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products