Thread Rolling Screw, #8-32 x 3/4 in, Zinc Plated Pan Head Phillips Drive, 100 PK
- Mfr # 8C75PPHTRSZ-100
- Zoro # G114468427
product price:Â
$
12.35
/pk of 100, $0.12/ea
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8-32
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C75PPHTRSZ-100
- Zoro #
- G114468427
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #8-32
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Thread Rolling Screw
Description
Thread rolling screws, AKA thread forming screws, are designed to create secure connections within metal, plastic, and wooden assemblies. Unlike thread cutting screws, which remove material, thread rolling screws create threads by pushing and deforming the material outward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.