Shop BOLTSANDNUTS.COM
See all product information
Create Account
Thread Rolling Screw, #8-32 x 5/8 in, Zinc Plated Flange Hex Head External Hex Drive, 200 PK
- Mfr # 8C62HWTRSZ-200
- Zoro # G114469875
product price:Â
$
21.15
/pk of 200, $0.11/ea
Key Features
Flange Hex Head
External Hex Drive
System of Measurement
Inch
Screw Size
#8-32
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8C62HWTRSZ-200
- Zoro #
- G114469875
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Screw Size
- #8-32
- Fastener Length
- 5/8 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- External Hex
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Thread Rolling Screw
Description
Thread rolling screws, AKA thread forming screws, are designed to create secure connections within metal, plastic, and wooden assemblies. Unlike thread cutting screws, which remove material, thread rolling screws create threads by pushing and deforming the material outward.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.