
Top Lock Lock Nut, 1"-8, Grade 8, Zinc Plated, 2 PK
Mfr # 100CPTNCZ-2
Zoro # G114425178
product price: $11.29
/pk 2, $5.65/eaKey Features
Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100CPTNCZ-2
Zoro #
G114425178
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1"-8
Details
Item
Lock Nut
Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Coarse
Description
Grade C Top Lock Nuts are one-piece, all metal lock nuts with a conical/elliptical 'crown'. When properly torqued into position, the nut is extremely resistant to vibrational loosening and shock loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.