Top Lock Lock Nut, 1/2"-20, Grade 8, Zinc Plated, 250 PK

  • Mfr # 50FPTNCZ-250

  • Zoro # G114452426


product price: $115.99
/pk 250, $0.46/ea
Free Shipping & Returns

Key Features

Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FPTNCZ-250
Zoro #
G114452426
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20

Details

Item
Lock Nut
Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine

Description

Grade C Top Lock Nuts are one-piece, all metal lock nuts with a conical/elliptical 'crown'. When properly torqued into position, the nut is extremely resistant to vibrational loosening and shock loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.