Top Lock Lock Nut, 1/2"-20, Grade 8, Zinc Yellow, 15 PK

  • Mfr # 50FNHFGY-15

  • Zoro # G114451764


product price:  $15.39
/pk 15, $1.03/ea

Key Features

Hex Type
Flange Hex
Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50FNHFGY-15
Zoro #
G114451764
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20

Details

Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Top Lock
Material Grade/Class
Grade 8
Finish
Zinc Yellow
System of Measurement
Inch
Thread Type
Fine

Description

Top Lock Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. The top of the nut is crimped to resist vibrational loosening and shock loads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.