
Top Lock Lock Nut, M12-1.75, Class 10, Zinc Plated, 25 PK
Mfr # M12CFLN10Z-25
Zoro # G014504539
product price: $26.29
/pk 25, $1.05/eaKey Features
Hex Type
Flange Hex
Lock Type
Top Lock
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M12CFLN10Z-25
Zoro #
G014504539
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M12-1.75
Details
Item
Lock Nut
Hex Type
Flange Hex
Lock Type
Top Lock
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Description
Top Lock Flange Nuts have a wide flange at one end, which acts as an integrated washer. The flange serves to distribute the pressure of the nut over the part being secured. The top of the nut is crimped to resist vibrational loosening and shock loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.