Shop BOLTSANDNUTS.COM
See all product information
Create Account
Top Lock Lock Nut, M12-1.75, Class 10, Zinc Plated, 50 PK
- Mfr # M12FPTN10Z-50
- Zoro # G314492994
product price:Â
$
32.95
/pk of 50, $0.66/ea
Key Features
Thread Size
M12-1.75
Lock Type
Top Lock
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M12FPTN10Z-50
- Zoro #
- G314492994
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Lock Nut
- Lock Type
- Top Lock
- Material Grade/Class
- Class 10
- Finish
- Zinc Plated
- System of Measurement
- Metric
- Thread Type
- Coarse
Dimensions
- Thread Size
- M12-1.75
Description
Top Lock Nuts are one-piece, all metal lock nuts with a conical/elliptical 'crown'. When properly torqued into position, the nut is extremely resistant to vibrational loosening and shock loads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.