
Top Lock Lock Nut, M20-1.5, Class 10, Zinc Plated, 16 PK
Mfr # M20EFPTN10Z-16
Zoro # G814496034
product price: $45.65
/pk 16, $2.85/eaKey Features
Thread Size
M20-1.5
Lock Type
Top Lock
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M20EFPTN10Z-16
Zoro #
G814496034
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
M20-1.5
Details
Item
Lock Nut
Lock Type
Top Lock
Material Grade/Class
Class 10
Finish
Zinc Plated
System of Measurement
Metric
Thread Type
Coarse
Description
Top Lock Nuts are one-piece, all metal lock nuts with a conical/elliptical 'crown'. When properly torqued into position, the nut is extremely resistant to vibrational loosening and shock loads.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.