
U-Drive Screw, #10 x 3/8 in, Plain 18-8 Stainless Steel Round Head 100 PK
Mfr # 10D37RHDSSS-100
Zoro # G214501529
product price:Â $12.89
/pk 100, $0.13/eaKey Features
Round Head
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10D37RHDSSS-100
Zoro #
G214501529
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Round
Material
18-8 Stainless Steel
Finish
Plain
Item
U-Drive Screw
Description
Drive screws are pressed or hammered into an appropriate-sized cylindrical hole. The spiral threads dig in to the material,creating a relatively secure interference fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.