
U-Drive Screw, #10 x 3/8 in, Zinc Plated Round Head 200 PK
Mfr # 10D37RHDSZ-200
Zoro # G914501508
product price:Â $40.89
/pk 200, $0.20/eaKey Features
Round Head
System of Measurement
Inch
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D37RHDSZ-200
Zoro #
G914501508
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Round
Finish
Zinc Plated
Item
U-Drive Screw
Description
Drive screws are pressed or hammered into an appropriate-sized cylindrical hole. The spiral threads dig in to the material,creating a relatively secure interference fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.