Shop BOLTSANDNUTS.COM
See all product information
Create Account
U-Drive Screw, #4 x 1/2 in, Plain 18-8 Stainless Steel Round Head 2500 PK
- Mfr # 4D50RHDSSS-2500
- Zoro # G414501893
product price:Â
$
237.99
/pk of 2500, $0.10/ea
Free Shipping & Returns
Key Features
Round Head
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4D50RHDSSS-2500
- Zoro #
- G414501893
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- U-Drive Screw
Dimensions
- Screw Size
- #4
- Fastener Length
- 1/2 in
Description
Drive screws are pressed or hammered into an appropriate-sized cylindrical hole. The spiral threads dig in to the material,creating a relatively secure interference fit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.