U-Drive Screw, #4 x 1/4 in, Plain 18-8 Stainless Steel Round Head 10000 PK

  • Mfr # 4D25RHDSSS-10000

  • Zoro # G714501838


product price:  $486.99
/pk 10000, $0.05/ea
Free Shipping & Returns

Key Features

Round Head
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4D25RHDSSS-10000
Zoro #
G714501838
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#4
Fastener Length
1/4 in

Details

System of Measurement
Inch
Head Type
Round
Material
18-8 Stainless Steel
Finish
Plain
Item
U-Drive Screw

Description

Drive screws are pressed or hammered into an appropriate-sized cylindrical hole. The spiral threads dig in to the material,creating a relatively secure interference fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products