
U-Drive Screw, #6 x 5/16 in, Plain 18-8 Stainless Steel Round Head 2500 PK
Mfr # 6D31RHDSSS-2500
Zoro # G414502609
product price:Â $153.99
/pk 2500, $0.06/ea
Free Shipping & Returns
Key Features
Round Head
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6D31RHDSSS-2500
Zoro #
G414502609
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Fastener Length
5/16 in
Details
System of Measurement
Inch
Head Type
Round
Material
18-8 Stainless Steel
Finish
Plain
Item
U-Drive Screw
Description
Drive screws are pressed or hammered into an appropriate-sized cylindrical hole. The spiral threads dig in to the material,creating a relatively secure interference fit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.