
Wheel Nut, 1/2"-20, Steel, Zinc Plated, 120 PK
Mfr # 50FHWNSZ-120
Zoro # G514451449
product price:Â $85.55
/pk 120, $0.71/ea
Free Shipping & Returns
Key Features
Thread Size
1/2"-20
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50FHWNSZ-120
Zoro #
G514451449
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2"-20
Length
9/16 in
Wrench Size
13/16 in
Details
Item
Wheel Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Description
Right Hand Wheel Nuts, also known as lug nuts, are a type of fastener used to secure the wheels of vehicles to their axles.The term right hand refers to the direction of the thread, which in this case is a standard clockwise or right-hand thread.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.