Wheel Nut, 1/2"-20, Steel, Zinc Plated, 15 PK

  • Mfr # 50FHWNSZ-15

  • Zoro # G114451474


product price:  $12.99
/pk 15, $0.87/ea

Key Features

Thread Size
1/2"-20
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50FHWNSZ-15
Zoro #
G114451474
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-20
Wrench Size
13/16 in
Length
9/16 in

Details

Item
Wheel Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine

Description

Right Hand Wheel Nuts, also known as lug nuts, are a type of fastener used to secure the wheels of vehicles to their axles.The term right hand refers to the direction of the thread, which in this case is a standard clockwise or right-hand thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.