Wheel Nut, 1/2"-20, Steel, Zinc Plated, 40 PK
- Mfr # 50FHWNSZ/L-40
- Zoro # G714452062
product price:Â
$
43.85
/pk of 40, $1.10/ea
Key Features
Thread Size
1/2"-20
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50FHWNSZ/L-40
- Zoro #
- G714452062
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2"-20
- Length
- 5/8 in
- Wrench Size
- 13/16 in
Details
- Item
- Wheel Nut
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Inch
- Thread Type
- Fine
Description
Right Hand Wheel Nuts, also known as lug nuts, are a type of fastener used to secure the wheels of vehicles to their axles.The term right hand refers to the direction of the thread, which in this case is a standard clockwise or right-hand thread.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.