Zoro Homepage

Wheel Nut, 7/16"-20, 250 PK

  • Mfr # 43FHWNSZ-250

  • Zoro # G114461817


product price: $163.99
/pk 250, $0.66/ea
Free Shipping & Returns

Key Features

Thread Size
7/16"-20
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43FHWNSZ-250
Zoro #
G114461817
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/16"-20
Wrench Size
3/4 in
Length
9/16 in

Details

Item
Wheel Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Thread Type
Fine

Description

Right Hand Wheel Nuts, also known as lug nuts, are a type of fastener used to secure the wheels of vehicles to their axles.The term right hand refers to the direction of the thread, which in this case is a standard clockwise or right-hand thread.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.