Wire Stripper/Crimper, 7-in-1 Multi-Tool, 7 in, Electrician's

  • Mfr # T-EL-CRIMP
  • Zoro # G614511371
product price: 
$
17.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T-EL-CRIMP
Zoro #
G614511371
UPC #
681702234018
Country of Origin
Multiple

Description

BoltsandNuts.com branded - Multi-purpose crimp tool: wire cutter, bolt cutter and wire stripper 10-22 AWG. Cuts 4-40, 5-40, 8-32, 10-32, and 10-24 bolts for perfect lead thread. Crimps insulated and non-insulated terminals and 7 to 8 mm ignition terminals. Hardened carbon steel, CNC fabricated blades


  • • Multi-purpose crimp tool for wire cutting, wire bending, bolt cutting, and wire stripping.
  • • Cuts 4-40, 5-40, 8-32, 10-32, and 10-24 bolts for perfect lead thread
  • • Crimps insulated and non-insulated terminals and 7 to 8 mm ignition terminals
  • • Hardened carbon steel, CNC fabricated blades

Restrictions

Hazardous material

Ratings & reviews