Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Wobble Hex Bit Socket 70mmL
- Mfr # 208+5314
- Zoro # G023578880
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5314
- Zoro #
- G023578880
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 7/32 Inch Size 1/4 Inch Drive 70mm Length Durable Design - 208+5314 Professional Hand Tool Socket This 1/4in drive wobble hex bit socket is built for controlled fastening where access and angle can be limited. The 7/32in wobble hex profile helps extend usable approach angles compared to a fixed bit, while keeping the bit securely attached and interchangeable for service work. Constructed from high speed steel, it is designed for strength, durability, and anti-corrosive performance. A clearly stamped size marking supports fast identification and consistent tool organization in busy professional environments. Key Benefits 7/32in wobble hex bit design supports improved access at wider working angles. 1/4in drive size pairs with common ratchets, extensions, and hand tool systems. 70mm (2.76in) overall length helps reach fasteners while staying compact. High speed steel construction delivers high strength with anti-corrosive properties. Permanently stamped size marking speeds identification and supports organized storage. Securely attached, interchangeable bit socket design for reliable, repeatable engagement. Meets or exceeds ANSI standards for dependable professional tool performance. SKU: 208+5314.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.