Shop BOLTSANDNUTS.COM
See all product information
Create Account
Wire Terminal, 10 AWG, 600 V, PVC, Vinyl Insulated, Yellow, 1000 PK
- Mfr # EL-1210-PIGGYBACK-VY-1000
- Zoro # G114469974
product price:Â
$
109.99
/pk of 1000, $0.11/ea
Free Shipping & Returns
Key Features
Insulation Color
Yellow
Insulation Type
PVC, Vinyl
Maximum Voltage
600 V
Maximum Operating Temperature
220 Degrees F
Terminal Type
Piggyback
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EL-1210-PIGGYBACK-VY-1000
- Zoro #
- G114469974
- UPC #
- 681702239235
- Country of Origin
- Multiple
Dimensions
- Maximum Wire Size
- 10 AWG
- Minimum Wire Size
- 12 AWG
Details
- Item
- Wire Terminal
- Insulation Color
- Yellow
- Insulation Type
- PVC, Vinyl
- Maximum Voltage
- 600 V
- Maximum Operating Temperature
- 220 Degrees F
- Terminal Type
- Piggyback
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Piggy Back
- Termination Style
- Crimp
Description
These connectors have a Vinyl/PVC insulation wall that provides protection against corrosion and electrical short circuits. When crimped they form a secure and durable connection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.