Blind Rivet, Dome Head, 1/4 in Dia., 61/64 in L, Steel Body, 10 PK

  • Mfr # BOM-R8-10-PKT

  • Zoro # G3642633


product price:  $14.99
/pk 10, $1.50/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.595 in to 0.656 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BOM-R8-10-PKT
Zoro #
G3642633
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
61/64 in
Head Height
1.12
Head Dia.
.262-.275
Hole Size
.277-.292
Maximum Hole Diameter
0.292 in
Minimum Material Thickness
19/32 in
Head Diameter
3/8 in
Maximum Material Thickness
21/32 in
Shank Diameter
0.25 in
Overall Length
1 63/64 in
Minimum Hole Diameter
0.277 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.595 in to 0.656 in
System of Measurement
Inch
Tensile Strength (Lb.)
3,250 lb
Single Shear Strength (Lbs.)
5,100 lb
Blind Rivet Type
Open End
Manufacturer Location
Made in USA*
Finish
Zinc Plated
Tensile Strength
3,250 lb
Shear Strength
5,100 lb
Material Grade/Class
IFI-114-30
For Use With
6NCX0, 6NCX7

Description

Blind Rivet,1.98 in L,0.25 in dia,PK10, System of Measurement Inch, Overall Length 1 63/64 in, Body Length 61/64 in, Shank Diameter 0.25 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 5,100 lb, Tensile Strength 3,250 lb, Maximum Hole Diameter 0.292 in, Minimum Material Thickness 19/32 in, Maximum Material Thickness 21/32 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.