Deck Plate 10" locking Stark White
- Mfr # G844----W
- Zoro # G924011882
product price:Â
$
71.39
/ea
Key Features
Height
15 in
Inside Dia.
9-1/4 in
Color
Stark White
Width
16 in
Hole Size
10-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G844----W
- Zoro #
- G924011882
- UPC #
- 759739000088
- Country of Origin
- United States
Dimensions
- Height
- 15 in
- Inside Dia.
- 9-1/4 in
- Width
- 16 in
- Hole Size
- 10-1/2 in
- Outside Dia.
- 12-1/2 in
- Length
- 26 in
Details
- Color
- Stark White
Description
Has UV stabilized resin and an O-ring seal. Locking center.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.