Shop BOMAR
See all product information
Create Account
Hatch 10 X 20 Black
- Mfr # G8102011
- Zoro # G624011717
product price:Â
$
193.99
/ea
Free Shipping & Returns
Key Features
Outside Dia.
13-3/4" x 23-1/2"
Inside Dia.
9-3/4" x 19-1/2"
Height
10 in
Hole Size
12-1/8" x 21-1/8"
Width
7 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G8102011
- Zoro #
- G624011717
- UPC #
- 759739027023
- Country of Origin
- United States
Dimensions
- Outside Dia.
- 13-3/4" x 23-1/2"
- Inside Dia.
- 9-3/4" x 19-1/2"
- Height
- 10 in
- Hole Size
- 12-1/8" x 21-1/8"
- Width
- 7 in
- Length
- 20 in
Details
- Color
- Black
Description
Flush mounting, molded low profile hatch is fully gasketed with UV stabilized resin and non-skid surface. Comes with "T" handles for easy operation and stainless steel hinge pins.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.