Bon Brick Trowel Forged 11-1/2-inches Nl Plastic Handle
- Mfr # 72-566
- Zoro # G724224314
product price:Â
$
56.15
/ea
Key Features
Finish
Hand Polished
Application
Concrete Finishing
Handle Material
Plastic
Material
Carbon Steel
Length (In.)
11-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 72-566
- Zoro #
- G724224314
- UPC #
- 743153725665
- Country of Origin
- Slovenia
Dimensions
- Length (In.)
- 11-1/2 in
Details
- Item
- Brick Trowel
- Finish
- Hand Polished
- Application
- Concrete Finishing
- Handle Material
- Plastic
- Material
- Carbon Steel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.