Shop BON STEEL CITY
See all product information
Create Account
Bon Finish Trowel - Square - Rs - 18 X 4.5 - Wd
- Mfr # 66-314
- Zoro # G824224535
product price:Â
$
65.99
/ea
Key Features
Material
Razor Stainless Steel
Handle Material
Wood
Length (In.)
18 in
Application
Concrete Finishing
Width (In.)
4.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-314
- Zoro #
- G824224535
- UPC #
- 743153663141
- Country of Origin
- United States
- Material
- Razor Stainless Steel
- Handle Material
- Wood
- Item
- Finishing Trowel
- Application
- Concrete Finishing
Dimensions
- Length (In.)
- 18 in
- Width (In.)
- 4.5 in
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.