Zoro Homepage

Bon 11-191 Brick Set, 3 1/2" X 7"

  • Mfr # 11-191

  • Zoro # G6084627


product price: $20.49
/ea

Key Features

Features
The best tool for cutting brick; Safety head for longer wear; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Length (In.)
7
Type
Brick Chisel
Blade Width
3-1/2"
Tip Shape
Flat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-191
Zoro #
G6084627
UPC #
743153111918
Country of Origin
United States

Dimensions

Length (In.)
7
Blade Width
3-1/2"

Details

Features
The best tool for cutting brick; Safety head for longer wear; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Type
Brick Chisel
Tip Shape
Flat

Description

Bon 11-191 Brick Set - 3 1/2-inch X 7-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.