Zoro Homepage

Bon 11-200 Toothed Chisel, 2 3/4" X 7 1/2"

  • Mfr # 11-200

  • Zoro # G1904753


product price: $20.69
/ea

Key Features

Features
Not to be used on hard stones or cement.
Length (In.)
7-1/2"
Type
Stone Chisel
Blade Width
2-3/4"
Tip Shape
Tooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-200
Zoro #
G1904753
UPC #
743153112007
Country of Origin
United States

Dimensions

Length (In.)
7-1/2"
Blade Width
2-3/4"

Details

Features
Not to be used on hard stones or cement.
Type
Stone Chisel
Tip Shape
Tooth

Description

Bon 11-200 Toothed Chisel - 2 3/4-inch X 7 1/2-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.