Zoro Homepage

Bon 11-761 Hubbard Sledrunner, Steel 14" X 3/4", Wood Handle

  • Mfr # 11-761

  • Zoro # G1905155


product price: $49.05
/ea

Key Features

Features
Wood handle; Replaceable hardened steel blade (#11-766); Full round blade spins for even wear; Blade size: 14" x 3/4"; Model 11900D; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions
Length (In.)
14"
Width (In.)
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-761
Zoro #
G1905155
UPC #
743153117613
Country of Origin
United States

Dimensions

Length (In.)
14"
Width (In.)
3/4"

Details

Features
Wood handle; Replaceable hardened steel blade (#11-766); Full round blade spins for even wear; Blade size: 14" x 3/4"; Model 11900D; Proven to provide reliable service for many years; Exceptional quality at a budget-friendly price; Engineered to withstand the most demanding conditions

Description

Bon 11-761 Hubbard Sledrunner - Steel 14-inch X 3/4-inch - Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.