Zoro Homepage

Bon 11-830 Hand Point, Carbide 5/8" X 8"

  • Mfr # 11-830

  • Zoro # G6116258


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Features
Carbide tips bonded to steel; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Length (In.)
8"
Material
Carbide
Type
Stone Chisel
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-830
Zoro #
G6116258
UPC #
743153118306
Country of Origin
United States

Dimensions

Length (In.)
8"

Details

Features
Carbide tips bonded to steel; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Material
Carbide
Type
Stone Chisel
Tip Shape
Pointed

Description

Bon 11-830 Hand Point - Carbide 5/8-inch X 8-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.