Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 11-833 Hand Set, Blunt Point Carbide 2 1/4"

  • Mfr # 11-833

  • Zoro # G1769005


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Features
For pounding off stone along the edge of a flat, smooth stone; Usually used along a chalk line; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Length (In.)
9"
Material
Carbide
Blade Width
2-1/4"
Type
Stone Chisel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-833
Zoro #
G1769005
UPC #
743153118337
Country of Origin
Denmark

Dimensions

Length (In.)
9"
Blade Width
2-1/4"

Details

Features
For pounding off stone along the edge of a flat, smooth stone; Usually used along a chalk line; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Material
Carbide
Type
Stone Chisel
Tip Shape
Blunt

Description

Bon 11-833 Hand Set - Blunt Point Carbide 2 1/4-inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.