Zoro Homepage

Bon 11-856 Tuckpoint Trowel, Radius 1/4" Wood Handle

  • Mfr # 11-856

  • Zoro # G6115752


product price: $18.69
/ea

Key Features

Features
Made from 1/8" flat stock; Rigid blade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Wood
Application
Masonry
Type
Caulking Trowel
Blade Width
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-856
Zoro #
G6115752
UPC #
743153118566
Country of Origin
United States

Dimensions

Blade Width
1/4"

Details

Features
Made from 1/8" flat stock; Rigid blade; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Wood
Application
Masonry
Type
Caulking Trowel
Blade Shape
Round
Blade Type
Stiff
Blade Material
Carbon Steel

Description

Bon 11-856 Tuckpoint Trowel - Radius 1/4-inch Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.