Bon 11-868 Margin Trowel, Carbon Steel 6" X 2" Xl Wood Handle

  • Mfr # 11-868

  • Zoro # G1902057


product price: $20.55
/ea

Key Features

Features
XL wood handle 5" long x 1-5/16" diameter; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Wood
Application
Masonry
Blade Width
2"
Blade Length
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-868
Zoro #
G1902057
UPC #
743153118689
Country of Origin
Taiwan, Province of China

Dimensions

Blade Width
2"
Blade Length
6"

Details

Features
XL wood handle 5" long x 1-5/16" diameter; High quality at an affordable price; Expertly made from premium materials; Built to match your exact requirements
Handle Material
Wood
Application
Masonry
Blade Material
Carbon Steel
Blade Shape
Square

Description

Bon 11-868 Margin Trowel - Carbon Steel 6-inch X 2-inch Xl Wood Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.