Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bon 11-921 Wall Scraper, 6 Foot Aluminum Handle

  • Mfr # 11-921

  • Zoro # G1901402


product price: $100.99
/ea
Additional $55.00 delivery surcharge applies per item.
See details

Key Features

Features
(1) Handle F/Wall Scraper; (1) Repl Disc F/ 11-921 - 7" Abrasive
Length (In.)
72" (6')
Type
Scraper
Blade Width
7"
Blade Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-921
Zoro #
G1901402
UPC #
743153119211
Country of Origin
United States

Dimensions

Length (In.)
72" (6')
Blade Width
7"

Details

Features
(1) Handle F/Wall Scraper; (1) Repl Disc F/ 11-921 - 7" Abrasive
Type
Scraper
Blade Material
Aluminum

Description

Bon 11-921 Wall Scraper - 6 Foot Aluminum Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.